![LUCS 80](/medias/INDEWXXXXXXX-LUCE-A-7064-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MDR8aW1hZ2UvanBlZ3xhR00yTDJnM1pTOHhNREk1TXpjME5qVXpNak00TWk5SlRrUkZWMWhZV0ZoWVdGaGZURlZEUlY5Qlh6Y3dOalJmTXpBd2VETXdNQzVxY0djfGI4NzVmM2YzM2I5MDgyNjYzYmJhNjExY2VhNzkzNTMzN2Q1NjI0MzEzMjkxN2E2MTFkOGI4ODRiN2ZmZjUwODk)
![LUCS 80](/medias/INDEWXXXXXXX-LUCE-A-7064-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MDR8aW1hZ2UvanBlZ3xhR00yTDJnM1pTOHhNREk1TXpjME5qVXpNak00TWk5SlRrUkZWMWhZV0ZoWVdGaGZURlZEUlY5Qlh6Y3dOalJmTXpBd2VETXdNQzVxY0djfGI4NzVmM2YzM2I5MDgyNjYzYmJhNjExY2VhNzkzNTMzN2Q1NjI0MzEzMjkxN2E2MTFkOGI4ODRiN2ZmZjUwODk)
1238495
Pillow Blocks
EWELLIX
EWELLIX
LUCS 80
EWELLIX EWELLIX
Description
LUCS 80 LINEAR BALL BEARING ; NON RETURNABLE
80MM Bore; 80MM Base to Center Height; 90MM Nominal Bolt Center Across Shaft; 6 Bolt Pillow Block; Aluminum Housing; Ball; 165MM Length Thru Bore; 13MM Mounting Hole Diam; Relubricatable; LBCR80; 2 Shields; Adjustable; No Self Aligning
Part #
LUCS 80
BDI #
1238495
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/LUCS-80/p/1238495
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.11
EAN
7333314272874
Product Group - BDI
L00220
Housing Style
6 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Shields
Adjustable/Non-Adjustable
Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
LBCR80
Self Aligning
No
Inch - Metric
Metric
Other Features
With Snap Ring | Secondary Mounting Hole Diameter 13 MM
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LUCS 80
Weight / LBS
13.779
Long Description
80MM Bore; 80MM Base to Center Height; 90MM Nominal Bolt Center Across Shaft; 6 Bolt Pillow Block; Aluminum Housing; Ball; 165MM Length Thru Bore; 13MM Mounting Hole Diam; Relubricatable; LBCR80; 2 Shields; Adjustable; No Self Aligning
Base to Center Height
3.15 Inch | 80 Millimeter
Length Thru Bore
6.496 Inch | 165 Millimeter
Bore
3.15 Inch | 80 Millimeter
Mounting Hole Diameter
0.512 Inch | 13 Millimeter
Nominal Bolt Center Across Shaft
3.5 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh