EWELLIX
EWELLIX
LUNE 50
EWELLIX EWELLIX
Description
LUNE 50 ; SLOTTED DESIGN SINGLE SELF-ALIGNING
50MM Bore; 50MM Base to Center Height; 108MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 100MM Length Thru Bore; 13.5MM Mounting Hole Diam; Relubricatable; LBCD50; 2 Shields; Adjustable; Self Aligning
Part #
LUNE 50
BDI #
1238524
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/LUNE-50/p/1238524
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.5
EAN
7333314273727
Product Group - BDI
L00220
Housing Style
2 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Shields
Adjustable/Non-Adjustable
Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
LBCD50
Self Aligning
Yes
Inch - Metric
Metric
Other Features
M16 Bolt
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LUNE 50
Weight / LBS
5.754
Long Description
50MM Bore; 50MM Base to Center Height; 108MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 100MM Length Thru Bore; 13.5MM Mounting Hole Diam; Relubricatable; LBCD50; 2 Shields; Adjustable; Self Aligning
Bore
1.969 Inch | 50 Millimeter
Mounting Hole Diameter
0.531 Inch | 13.5 Millimeter
Length Thru Bore
3.937 Inch | 100 Millimeter
Nominal Bolt Center Across Shaft
4.3 Inch | 108 Millimeter
Base to Center Height
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh