https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-PB16ADJ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkzODJ8aW1hZ2UvanBlZ3xhRFptTDJnMVlTOHhNRFEzT0RrNE5qRTVPVEEzTUM5SlRrUlVTRTlRVWtOWVdGaGZURUpmVUVJeE5rRkVTbDh6TURCNE16QXdMbXB3Wnd8ZDRjOGY2YTFhYWJmMzdkMzIxNmNjYzJkZWFkZmU3ZDYyMjIyODZiNDQ3NWEzMTVkYzM1YWVlMjFmODdlMzQ3ZQ
THOMSON
THOMSON
PB20ADJ
THOMSON THOMSON
Description
PB20ADJ PILLOW BLOCK BEARING ; PRECISION STEEL
1-1/4" Bore; 1.75" Base to Center Height; 3" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Ductile Iron Housing; Ball; 2-5/8" Length Thru Bore; 0.34" Mounting Hole Diam; No Relubricatable; ADJ-203242; 2 Seals; Adjustable; Yes Self Aligning
Part #
PB20ADJ
BDI #
853953
Details
728.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/PB20ADJ/p/853953
Your Price
$ 728.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2
EAN
0662486101109
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Adjustable
Housing Configuration
Closed
Housing Material
Ductile Iron
Relubricatable
No
Linear Bushing Part Number
ADJ-203242
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Precision Steel Ball | 5/16 Inch Bolt
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
PB20ADJ
Weight / LBS
4.4
Long Description
1-1/4" Bore; 1.75" Base to Center Height; 3" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Ductile Iron Housing; Ball; 2-5/8" Length Thru Bore; 0.34" Mounting Hole Diam; No Relubricatable; ADJ-203242; 2 Seals; Adjustable; Yes Self Aligning
Bore
1.25 Inch | 31.75 Millimeter
Nominal Bolt Center Across Shaft
3 Inch | 76.2 Millimeter
Mounting Hole Diameter
0.34 Inch | 8.636 Millimeter
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Base to Center Height
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh