![PBO32OPN](/medias/INDTHOPRCXXX-LB-PBO16OPN-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1NjV8aW1hZ2UvanBlZ3xhRFEyTDJnM05TOHhNRFEzT0RrNE5qazFNamN6TkM5SlRrUlVTRTlRVWtOWVdGaGZURUpmVUVKUE1UWlBVRTVmTXpBd2VETXdNQzVxY0djfDQ3OGFmMWU0NGJkNmNlM2E2Y2E1YTI5MjRhM2JmNjZkZDY0YTVmNzBjNjI5NjlhY2RlYWZmMjgxMDIwOGJkNmU)
![PBO32OPN](/medias/INDTHOPRCXXX-LB-PBO16OPN-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1NjV8aW1hZ2UvanBlZ3xhRFEyTDJnM05TOHhNRFEzT0RrNE5qazFNamN6TkM5SlRrUlVTRTlRVWtOWVdGaGZURUpmVUVKUE1UWlBVRTVmTXpBd2VETXdNQzVxY0djfDQ3OGFmMWU0NGJkNmNlM2E2Y2E1YTI5MjRhM2JmNjZkZDY0YTVmNzBjNjI5NjlhY2RlYWZmMjgxMDIwOGJkNmU)
THOMSON
THOMSON
PBO32OPN
THOMSON THOMSON
Description
PBO32OPN PILLOW BLOCK BEARING ; 2" BORE 4 BOLT MALLEABLE IRON
2" Bore; 2-1/2" Base to Center Height; 4-1/2" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Malleable Iron Housing; Ball; 4" Length Thru Bore; 0.41" Mounting Hole Diam; No Relubricatable; OPN-324864; 2 Seals; Non-Adjustable; Yes Self Aligning
Part #
PBO32OPN
BDI #
853974
Details
1470.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/PBO32OPN/p/853974
Your Price
$ 1,470.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.86
EAN
0662486101031
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Open
Housing Material
Malleable Iron
Relubricatable
No
Linear Bushing Part Number
OPN-324864
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Precision Steel Ball | 3/8 Inch Bolt
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
PBO32OPN
Weight / LBS
8.5
Long Description
2" Bore; 2-1/2" Base to Center Height; 4-1/2" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Malleable Iron Housing; Ball; 4" Length Thru Bore; 0.41" Mounting Hole Diam; No Relubricatable; OPN-324864; 2 Seals; Non-Adjustable; Yes Self Aligning
Length Thru Bore
4 Inch | 101.6 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Mounting Hole Diameter
0.41 Inch | 10.414 Millimeter
Nominal Bolt Center Across Shaft
4.5 Inch | 114.3 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh