PBC LINEAR
PBC LINEAR
PN08C
PBC LINEAR PBC LINEAR
Description
PN08C
1/2" Bore; 11/16" Base to Center Height; 1.7" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 1-1/4" Length Thru Bore; 5/32" Mounting Hole Diam; No Relubricatable; FLCN08; None; Non-Adjustable; Yes Self Aligning
Part #
PN08C
BDI #
21453619
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/PN08C/p/21453619
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.1
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Plain
Enclosure
None
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Open
Housing Material
Aluminum
Relubricatable
No
Linear Bushing Part Number
FLCN08
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Compensated ID
Category - BDI
Linear Pillow Block Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Plain Linear Pillow Block
Weight / LBS
0.25
Long Description
1/2" Bore; 11/16" Base to Center Height; 1.7" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 1-1/4" Length Thru Bore; 5/32" Mounting Hole Diam; No Relubricatable; FLCN08; None; Non-Adjustable; Yes Self Aligning
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Nominal Bolt Center Across Shaft
1.7 Inch | 43.2 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Mounting Hole Diameter
0.156 Inch | 3.962 Millimeter
Base to Center Height
0.687 Inch | 17.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh