NSK
NSK
SPB16
NSK NSK
Description
SPB16 ROUND RAIL PILLOW BLOCK ; 1" SHAFT 2.813" LX3-1/4" WX2.183" H
Pillow Block Linear Ball Bearing; 1" Bore; 1-3/16" Base to Center Height; 4 Bolt Pillow Block; 2 Seals
Part #
SPB16
BDI #
18209031
Details
331.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/SPB16/p/18209031
Your Price
$ 331.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
2.65
EAN
0029176660054
Product Group - BDI
L00220
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.21034
Product Detail
Pillow Block Linear Ball Bearing
Product Specification
1" Bore; 1-3/16" Base to Center Height; 4 Bolt Pillow Block; 2 Seals
Long Description
Pillow Block Linear Ball Bearing; 1" Bore; 1-3/16" Base to Center Height; 4 Bolt Pillow Block; 2 Seals