https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-SPB16-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3NjF8aW1hZ2UvanBlZ3xhR1kyTDJnMFpDOHhNRFEzT1RBM09UUTRPVFUyTmk5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTFCQ01UWmZNekF3ZURNd01DNXFjR2N8Y2VmOTQwZDkxYzg1ZjRiNzBkNjNhOTlhNWRiMWVhNTVlZWRhNTIwZDc0ODgxYzkxOTRjMzQ5M2RiZmNhZWM2NQ
THOMSON
THOMSON
SPB16
THOMSON THOMSON
Description
SPB16 SUPER PILLOW BLOCK BEARING ; 1" BORE 4 BOLT ALUMINUM
1" Bore; 1-3/16" Base to Center Height; 2.9" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 2-1/2" Length Thru Bore; 0.22" Mounting Hole Diam; Yes Relubricatable; SUPER-16-DD; 2 Seals; Non-Adjustable; Yes Self Aligning
Part #
SPB16
BDI #
854009
Details
354.87
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/SPB16/p/854009
Your Price
$ 354.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.544
EAN
0662486101987
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
SUPER-16-DD
Self Aligning
Yes
Inch - Metric
Inch
Other Features
No.10 Bolt
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SPB16
Weight / LBS
1.2
Long Description
1" Bore; 1-3/16" Base to Center Height; 2.9" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 2-1/2" Length Thru Bore; 0.22" Mounting Hole Diam; Yes Relubricatable; SUPER-16-DD; 2 Seals; Non-Adjustable; Yes Self Aligning
Bore
1 Inch | 25.4 Millimeter
Nominal Bolt Center Across Shaft
2.9 Inch | 73.7 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Mounting Hole Diameter
0.22 Inch | 5.588 Millimeter
Base to Center Height
1.187 Inch | 30.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh