https://www.bdiexpress.com/medias/INDTHOLBXXXX-SPPBM25MAM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMzh8aW1hZ2UvanBlZ3xhRGhoTDJneVpTOHhNRFEzT1RBM05EQXhOek14TUM5SlRrUlVTRTlNUWxoWVdGaGZVMUJRUWsweU5VMUJUVjh6TURCNE16QXdMbXB3Wnd8OWExZmZjYmY1M2ZlMjY3YWIzZDJmMGRmYzQ1OTYyMWMzMTVjYWIwODE2MjlmYjJiY2ExOTg1ZTM3MzNlYjNkNg
THOMSON
THOMSON
SSEPBM16DD
THOMSON THOMSON
Description
SSEPBM16DD PILLOW BLOCK BEARING ; SUPER SMART
16MM Bore; 22MM Base to Center Height; 40MM Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 36MM Length Thru Bore; 5.3MM Mounting Hole Diam; Relubricatable; SSE-M16-WW; 2 Seals; Non-Adjustable; Self Aligning
Part #
SSEPBM16DD
BDI #
854756
Details
327.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/SSEPBM16DD/p/854756
Your Price
$ 327.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.095
EAN
0662486110484
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
SSE-M16-WW
Self Aligning
Yes
Inch - Metric
Metric
Other Features
M6 Bolt
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SSEPBM16DD
Weight / LBS
0.463
Long Description
16MM Bore; 22MM Base to Center Height; 40MM Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 36MM Length Thru Bore; 5.3MM Mounting Hole Diam; Relubricatable; SSE-M16-WW; 2 Seals; Non-Adjustable; Self Aligning
Base to Center Height
0.866 Inch | 22 Millimeter
Nominal Bolt Center Across Shaft
1.6 Inch | 40 Millimeter
Length Thru Bore
1.417 Inch | 36 Millimeter
Bore
0.63 Inch | 16 Millimeter
Mounting Hole Diameter
0.209 Inch | 5.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh