https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-SPPBOAM25-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4MDN8aW1hZ2UvanBlZ3xhRE01TDJnNU9TOHhNRFEzT1RBM05UQTVPRFkxTkM5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTFCUVFrOUJUVEkxWHpNd01IZ3pNREF1YW5CbnxiNjdlZjA0MTM5MWI5ODRhYzE5YTc4NTg0Mzg4YTJhOWU4Y2MzYmJmYzU0OTVkOWJhZjIwMTc1YmU4YjU5NDY5
THOMSON
THOMSON
SSEPBOAM30DD
THOMSON THOMSON
Description
SSEPBOAM30DD SSE SSP PLW BLCK BEARING ; 30MM BORE 4 BOLT ALUMINUM
30MM Bore; 35MM Base to Center Height; 68MM Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 68MM Length Thru Bore; 8.4MM Mounting Hole Diam; Relubricatable; SSE-M30-OPN-WW; 2 Seals; Adjustable; Self Aligning
Part #
SSEPBOAM30DD
BDI #
854764
Details
886.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/SSEPBOAM30DD/p/854764
Your Price
$ 886.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.93
EAN
0662486269014
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Adjustable
Housing Configuration
Open
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
SSE-M30-OPN-WW
Self Aligning
Yes
Inch - Metric
Metric
Other Features
M10 Bolt
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SSEPBOAM30DD
Weight / LBS
2.05
Long Description
30MM Bore; 35MM Base to Center Height; 68MM Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 68MM Length Thru Bore; 8.4MM Mounting Hole Diam; Relubricatable; SSE-M30-OPN-WW; 2 Seals; Adjustable; Self Aligning
Bore
1.181 Inch | 30 Millimeter
Base to Center Height
1.378 Inch | 35 Millimeter
Nominal Bolt Center Across Shaft
2.7 Inch | 68 Millimeter
Mounting Hole Diameter
0.331 Inch | 8.4 Millimeter
Length Thru Bore
2.677 Inch | 68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh