https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-SPTWNM25-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0Njd8aW1hZ2UvanBlZ3xhR1ExTDJnek5DOHhNRFEzT1RBNE1qTXdOell4TkM5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTFCVVYwNU5NalZmTXpBd2VETXdNQzVxY0djfDBhZThmNDA0NmE3OTViMGYxZjM5ZTliMjM2Y2EzZGNlMGQyMDQ1YzJiMDE5ZDUwZGI2MWFlZDc5YmRkOWMzNDk
THOMSON
THOMSON
SSETWNM20DD
THOMSON THOMSON
Description
SSETWNM20DD TWIN PILLOW BLOCK BEARING ; 20MM BORE 4 BOLT ALUMINUM
20MM Bore; 25MM Base to Center Height; 45MM Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 45MM Length Thru Bore; 6.6MM Mounting Hole Diam; Relubricatable; SSE-M20-WW; 2 Seals; Non-Adjustable; Self Aligning
Part #
SSETWNM20DD
BDI #
854807
Details
688.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/SSETWNM20DD/p/854807
Your Price
$ 688.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.304
EAN
0662486110620
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed Twin
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
SSE-M20-WW
Self Aligning
Yes
Inch - Metric
Metric
Other Features
M8 Bolt | Each Sealed on One End | Length Thru Bore 45 MM on Both Side
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SSETWNM20DD
Weight / LBS
1.477
Long Description
20MM Bore; 25MM Base to Center Height; 45MM Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 45MM Length Thru Bore; 6.6MM Mounting Hole Diam; Relubricatable; SSE-M20-WW; 2 Seals; Non-Adjustable; Self Aligning
Length Thru Bore
1.772 Inch | 45 Millimeter
Mounting Hole Diameter
0.26 Inch | 6.6 Millimeter
Nominal Bolt Center Across Shaft
1.8 Inch | 45 Millimeter
Bore
0.787 Inch | 20 Millimeter
Base to Center Height
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh