https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-SPTWNM25-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0Njd8aW1hZ2UvanBlZ3xhR1ExTDJnek5DOHhNRFEzT1RBNE1qTXdOell4TkM5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTFCVVYwNU5NalZmTXpBd2VETXdNQzVxY0djfDBhZThmNDA0NmE3OTViMGYxZjM5ZTliMjM2Y2EzZGNlMGQyMDQ1YzJiMDE5ZDUwZGI2MWFlZDc5YmRkOWMzNDk
THOMSON
THOMSON
SSETWNM30DD
THOMSON THOMSON
Description
SSETWNM30DD SSE SSP TWIN PLW BLCK BRG ; 30MM ID X 35MM B2C HT 4 BOLT
30MM Bore; 35MM Base to Center Height; 68MM Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 68MM Length Thru Bore; 8.4MM Mounting Hole Diam; Relubricatable; SSE-M30-WW; 2 Seals; Non-Adjustable; Self Aligning
Part #
SSETWNM30DD
BDI #
854809
Details
1475.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/SSETWNM30DD/p/854809
Your Price
$ 1,475.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.9
EAN
0662486110644
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed Twin
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
SSE-M30-WW
Self Aligning
Yes
Inch - Metric
Metric
Other Features
M10 Bolt | Each Sealed on One End | Length Thru Bore 68 MM on Both Side
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SSETWNM30DD
Weight / LBS
4.277
Long Description
30MM Bore; 35MM Base to Center Height; 68MM Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 68MM Length Thru Bore; 8.4MM Mounting Hole Diam; Relubricatable; SSE-M30-WW; 2 Seals; Non-Adjustable; Self Aligning
Length Thru Bore
2.677 Inch | 68 Millimeter
Mounting Hole Diameter
0.331 Inch | 8.4 Millimeter
Bore
1.181 Inch | 30 Millimeter
Nominal Bolt Center Across Shaft
2.7 Inch | 68 Millimeter
Base to Center Height
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh