https://www.bdiexpress.com/medias/INDTHOLBXXXX-SPB16OPNDD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4Nzh8aW1hZ2UvanBlZ3xhRFEzTDJobVpTOHhNRFEzT1RBNE5EQXhNVFUxTUM5SlRrUlVTRTlNUWxoWVdGaGZVMUJDTVRaUFVFNUVSRjh6TURCNE16QXdMbXB3Wnd8MzA0MTI4YzEwY2I4MjliODliOTJhODI4OGQxNDJiODBkNjQ5ZGNhMDdkNWFmOTE1OWY4ODA4MTc1MjJhYmZlZA
THOMSON
THOMSON
SSUPBO8
THOMSON THOMSON
Description
SSUPBO8 PILLOW BLOCK BEARING ; 1/2" BORE 4 BOLT ALUMINUM
1/2" Bore; 11/16" Base to Center Height; 1.7" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 1-1/4" Length Thru Bore; 0.16" Mounting Hole Diam; Yes Relubricatable; SSU-8-OPN-WW; 2 Seals; Non-Adjustable; Yes Self Aligning
Part #
SSUPBO8
BDI #
854168
Details
260.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/SSUPBO8/p/854168
Your Price
$ 260.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.104
EAN
0662486274063
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Open
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
SSU-8-OPN-WW
Self Aligning
Yes
Inch - Metric
Inch
Other Features
No.6 Bolt | Heavy Duty
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SSUPBO8
Weight / LBS
0.23
Long Description
1/2" Bore; 11/16" Base to Center Height; 1.7" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 1-1/4" Length Thru Bore; 0.16" Mounting Hole Diam; Yes Relubricatable; SSU-8-OPN-WW; 2 Seals; Non-Adjustable; Yes Self Aligning
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Base to Center Height
0.687 Inch | 17.45 Millimeter
Nominal Bolt Center Across Shaft
1.7 Inch | 43.2 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Mounting Hole Diameter
0.16 Inch | 4.064 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh