![SSUTWNO12](/medias/INDTHOPRCXXX-LB-TWN16OPN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3Mjd8aW1hZ2UvanBlZ3xhRFpoTDJnNE5pOHhNRFEzT1RBNE5UVTFNVFkwTmk5SlRrUlVTRTlRVWtOWVdGaGZURUpmVkZkT01UWlBVRTVmTXpBd2VETXdNQzVxY0djfGQ4OGUxMTFjMjkzOWI4NjEyOTU4ODU1MWYxYWVkYTIxNzU1NWFjYzg0MGEzYzFmOWVjZDZjOGRlMjAyZmM2OWQ)
![SSUTWNO12](/medias/INDTHOPRCXXX-LB-TWN16OPN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3Mjd8aW1hZ2UvanBlZ3xhRFpoTDJnNE5pOHhNRFEzT1RBNE5UVTFNVFkwTmk5SlRrUlVTRTlRVWtOWVdGaGZURUpmVkZkT01UWlBVRTVmTXpBd2VETXdNQzVxY0djfGQ4OGUxMTFjMjkzOWI4NjEyOTU4ODU1MWYxYWVkYTIxNzU1NWFjYzg0MGEzYzFmOWVjZDZjOGRlMjAyZmM2OWQ)
THOMSON
THOMSON
SSUTWNO12
THOMSON THOMSON
Description
SSUTWNO12 TWIN PILLOW BLOCK BEARING ; 3/4" BORE 4 BOLT ALUMINUM
3/4" Bore; 15/16" Base to Center Height; 2.4" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 1-5/8" Length Thru Bore; 0.19" Mounting Hole Diam; Yes Relubricatable; SSU-12-OPN-WW; 2 Seals; Non-Adjustable; Yes Self Aligning
Part #
SSUTWNO12
BDI #
854443
Details
642.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/SSUTWNO12/p/854443
Your Price
$ 642.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.454
EAN
0662486110132
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Open Twin
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
SSU-12-OPN-WW
Self Aligning
Yes
Inch - Metric
Inch
Other Features
No.8 Bolt | Each Sealed on One End | Length Thru Bore 1.625 Inch on Both Side | Heavy Duty
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SSUTWNO12
Weight / LBS
1.02
Long Description
3/4" Bore; 15/16" Base to Center Height; 2.4" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 1-5/8" Length Thru Bore; 0.19" Mounting Hole Diam; Yes Relubricatable; SSU-12-OPN-WW; 2 Seals; Non-Adjustable; Yes Self Aligning
Base to Center Height
0.937 Inch | 23.8 Millimeter
Nominal Bolt Center Across Shaft
2.4 Inch | 61 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Mounting Hole Diameter
0.19 Inch | 4.826 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh