Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SSUTWNO24 https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-TWN16OPN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3Mjd8aW1hZ2UvanBlZ3xhRFpoTDJnNE5pOHhNRFEzT1RBNE5UVTFNVFkwTmk5SlRrUlVTRTlRVWtOWVdGaGZURUpmVkZkT01UWlBVRTVmTXpBd2VETXdNQzVxY0djfGQ4OGUxMTFjMjkzOWI4NjEyOTU4ODU1MWYxYWVkYTIxNzU1NWFjYzg0MGEzYzFmOWVjZDZjOGRlMjAyZmM2OWQ
854451 Pillow Blocks 

THOMSON THOMSON

SSUTWNO24

Description

SSUTWNO24 TWIN PILLOW BLOCK BEARING ; 1-1/2" BORE 4 BOLT ALUMINUM

1-1/2" Bore; 1.75" Base to Center Height; 4.1" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 3" Length Thru Bore; 0.28" Mounting Hole Diam; Yes Relubricatable; SSU-24-OPN-WW; 2 Seals; Non-Adjustable; Yes Self Aligning

Part #

SSUTWNO24

BDI #
854451

Details

1653.36 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,653.36 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.13
EAN
0662486110163
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Open Twin
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
SSU-24-OPN-WW
Self Aligning
Yes
Inch - Metric
Inch
Other Features
1/4 Inch Bolt | Each Sealed on One End | Length Thru Bore 3 Inch on Both Side | Heavy Duty
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SSUTWNO24
Weight / LBS
6.88
Long Description
1-1/2" Bore; 1.75" Base to Center Height; 4.1" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 3" Length Thru Bore; 0.28" Mounting Hole Diam; Yes Relubricatable; SSU-24-OPN-WW; 2 Seals; Non-Adjustable; Yes Self Aligning
Mounting Hole Diameter
0.28 Inch | 7.112 Millimeter
Base to Center Height
1.75 Inch | 44.45 Millimeter
Nominal Bolt Center Across Shaft
4.1 Inch | 104.1 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Bore
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh