https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-TWN16ADJ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMjd8aW1hZ2UvanBlZ3xhRGN6TDJnNU1DOHhNRFEzT1RBNE1EYzJOelV4T0M5SlRrUlVTRTlRVWtOWVdGaGZURUpmVkZkT01UWkJSRXBmTXpBd2VETXdNQzVxY0djfDM0ZWVjOTlmNjgyMzQxYWY0MTFhN2Y0NWRlY2Y1MDc1NWM2ZjY4ZGFiMWJiZTU2MjY1MGU4ZDkyODFjMzRmZTU
THOMSON
THOMSON
TWN16ADJ
THOMSON THOMSON
Description
TWN16ADJ SUPER TWIN PILLOW BLOCK BEARING ; ADJ
1" Bore; 1-3/16" Base to Center Height; 2.9" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 2-1/2" Length Thru Bore; 0.22" Mounting Hole Diam; Yes Relubricatable; SUPER-16-DD; 2 Seals; Adjustable; Yes Self Aligning
Part #
TWN16ADJ
BDI #
854477
Details
781.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/TWN16ADJ/p/854477
Your Price
$ 781.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.13
EAN
0662486102977
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Adjustable
Housing Configuration
Closed Twin
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
SUPER-16-DD
Self Aligning
Yes
Inch - Metric
Inch
Other Features
No.10 Bolt | Each Sealed on One End | Length Thru Bore 2.25 Inch on Both Side
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
TWN16ADJ
Weight / LBS
2.4
Long Description
1" Bore; 1-3/16" Base to Center Height; 2.9" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 2-1/2" Length Thru Bore; 0.22" Mounting Hole Diam; Yes Relubricatable; SUPER-16-DD; 2 Seals; Adjustable; Yes Self Aligning
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Nominal Bolt Center Across Shaft
2.9 Inch | 73.7 Millimeter
Bore
1 Inch | 25.4 Millimeter
Mounting Hole Diameter
0.22 Inch | 5.588 Millimeter
Base to Center Height
1.187 Inch | 30.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh