https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-TWN16OPN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3Mjd8aW1hZ2UvanBlZ3xhRFpoTDJnNE5pOHhNRFEzT1RBNE5UVTFNVFkwTmk5SlRrUlVTRTlRVWtOWVdGaGZURUpmVkZkT01UWlBVRTVmTXpBd2VETXdNQzVxY0djfGQ4OGUxMTFjMjkzOWI4NjEyOTU4ODU1MWYxYWVkYTIxNzU1NWFjYzg0MGEzYzFmOWVjZDZjOGRlMjAyZmM2OWQ
THOMSON
THOMSON
TWN16OPN
THOMSON THOMSON
Description
TWN16OPN TWIN PILLOW BLOCK BEARING ; 1" BORE 4 BOLT ALUMINUM
1" Bore; 1-3/16" Base to Center Height; 2.9" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 2-1/2" Length Thru Bore; 0.22" Mounting Hole Diam; Yes Relubricatable; SUPER-16-OPN-DD; 2 Seals; Non-Adjustable; Yes Self Aligning
Part #
TWN16OPN
BDI #
854483
Details
842.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/TWN16OPN/p/854483
Your Price
$ 842.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.09
EAN
0662486102991
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Open Twin
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
SUPER-16-OPN-DD
Self Aligning
Yes
Inch - Metric
Inch
Other Features
No.10 Bolt | Each Sealed on One End | Length Thru Bore 2.25 Inch on Both Side
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
TWN16OPN
Weight / LBS
2
Long Description
1" Bore; 1-3/16" Base to Center Height; 2.9" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 2-1/2" Length Thru Bore; 0.22" Mounting Hole Diam; Yes Relubricatable; SUPER-16-OPN-DD; 2 Seals; Non-Adjustable; Yes Self Aligning
Mounting Hole Diameter
0.22 Inch | 5.588 Millimeter
Nominal Bolt Center Across Shaft
2.9 Inch | 73.7 Millimeter
Bore
1 Inch | 25.4 Millimeter
Base to Center Height
1.187 Inch | 30.15 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh