https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-TWN16-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzNzl8aW1hZ2UvanBlZ3xhRFZoTDJnNVlpOHhNRFEzT1RBNE1EUXdOekEzTUM5SlRrUlVTRTlRVWtOWVdGaGZURUpmVkZkT01UWmZNekF3ZURNd01DNXFjR2N8ZTYzMzEwNzgzMjE4MGQ0N2I0MDAxZTc4MDVhYjFmNzhlNTFjODVjNTI4N2VmMjVhZjdiYTBlNzkzNmQxMTk4Yw
THOMSON
THOMSON
TWN8
THOMSON THOMSON
Description
TWN8 SUPER TWIN PILLOW BLOCK BEARING ; 1/2" BORE 4 BOLT ALUMINUM
1/2" Bore; 11/16" Base to Center Height; 1.7" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 1-1/4" Length Thru Bore; 0.16" Mounting Hole Diam; Yes Relubricatable; SUPER-8-DD; 2 Seals; Non-Adjustable; Yes Self Aligning
Part #
TWN8
BDI #
854512
Details
424.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/TWN8/p/854512
Your Price
$ 424.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.181
EAN
0662486103141
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed Twin
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
SUPER-8-DD
Self Aligning
Yes
Inch - Metric
Inch
Other Features
No.6 Bolt | Each Sealed on One End | Length Thru Bore 1.25 Inch on Both Side
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
TWN8
Weight / LBS
0.4
Long Description
1/2" Bore; 11/16" Base to Center Height; 1.7" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 1-1/4" Length Thru Bore; 0.16" Mounting Hole Diam; Yes Relubricatable; SUPER-8-DD; 2 Seals; Non-Adjustable; Yes Self Aligning
Bore
0.5 Inch | 12.7 Millimeter
Base to Center Height
0.687 Inch | 17.45 Millimeter
Nominal Bolt Center Across Shaft
1.7 Inch | 43.2 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Mounting Hole Diameter
0.16 Inch | 4.064 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh