https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-XPBO32OPN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3NzB8aW1hZ2UvanBlZ3xhRGN5TDJneE1pOHhNRFEzT1RBNU5EazRPRGd6TUM5SlRrUlVTRTlRVWtOWVdGaGZURUpmV0ZCQ1R6TXlUMUJPWHpNd01IZ3pNREF1YW5CbnwxODg4YWZhZjhjODI2MDBlMzBkYTVmZDA2YWNjNjRlYTExYzA2MzYyMmUxZWZmZTkzNjJhZDhkYTcyMjJmZjg4
THOMSON
THOMSON
XPBO48OPN
THOMSON THOMSON
Description
XPBO48OPN PILLOW BLOCK BALL BEARING ; SUPER SMART EXTRA RIGID
3" Bore; 3-1/2" Base to Center Height; 7" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Ductile Iron Housing; Ball; 6" Length Thru Bore; 0.66" Mounting Hole Diam; No Relubricatable; XR-48-OPN; 2 Seals; Non-Adjustable; No Self Aligning
Part #
XPBO48OPN
BDI #
854907
Details
3841.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/XPBO48OPN/p/854907
Your Price
$ 3,841.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
24.95
EAN
0662486103769
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Open
Housing Material
Ductile Iron
Relubricatable
No
Linear Bushing Part Number
XR-48-OPN
Self Aligning
No
Inch - Metric
Inch
Other Features
Extra Rigid | 5/8 Inch Bolt
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
XPBO48OPN
Weight / LBS
55
Long Description
3" Bore; 3-1/2" Base to Center Height; 7" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Ductile Iron Housing; Ball; 6" Length Thru Bore; 0.66" Mounting Hole Diam; No Relubricatable; XR-48-OPN; 2 Seals; Non-Adjustable; No Self Aligning
Mounting Hole Diameter
0.66 Inch | 16.764 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Bore
3 Inch | 76.2 Millimeter
Nominal Bolt Center Across Shaft
7 Inch | 177.8 Millimeter
Length Thru Bore
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh