https://www.bdiexpress.com/medias/INDTHOPRCXXX-PRB-411H25R0-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4MDZ8aW1hZ2UvanBlZ3xhRFV6TDJobFpDOHhNRFEzT1RBd05URXdOakl3Tmk5SlRrUlVTRTlRVWtOWVdGaGZVRkpDWHpReE1VZ3lOVkl3WHpNd01IZ3pNREF1YW5CbnwwNjFkN2QzOTk2ZmU3ZjJhODdhOWZjMzY1YTNlNGU1MjNlMzcyNTE2OWY4MWNmNDM2Nzc3NmIxYmNhMTNkNTQ5
THOMSON
THOMSON
413N45D0
THOMSON THOMSON
Description
413N45D0 BALL CAGE CARRIAGE ; 45MM NORMAL GR D STYLE
Carriage; Ball Slide; Series 400; 174MM Overall Length; 86MM Overall Width; 51.1MM Overall Height; 45MM Rail Width; Solid; Normal Grade; No Preload; No Lubrication/Lube Block; Steel; Rectangular Long
Part #
413N45D0
BDI #
857833
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Profile-Rail-Carriages/413N45D0/p/857833
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
2.4
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Normal Grade
Preload
No
Lubrication/Lube Block Yes/No
No
Series
400
Section
Solid
Material
Steel
Shape
Rectangular Long
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | Narrow Long Style | Clearance Preload | With Ball Cage
Category - BDI
Profile Rail Carriage
Noun
Carriage
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
413N45D0
Weight / LBS
5.335
Long Description
Carriage; Ball Slide; Series 400; 174MM Overall Length; 86MM Overall Width; 51.1MM Overall Height; 45MM Rail Width; Solid; Normal Grade; No Preload; No Lubrication/Lube Block; Steel; Rectangular Long
Rail Width
1.772 Inch | 45 Millimeter
Overall Height
2.012 Inch | 51.1 Millimeter
Overall Length
6.85 Inch | 174 Millimeter
Overall Width
3.386 Inch | 86 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh