THK
THK
HSR25LASS
THK THK
Description
HSR25LASS ; GK LINEAR BLOCK
Carriage; Ball Slide; Series HSR; 102.2MM Overall Length; 70MM Overall Width; 30.5MM Overall Height; 23MM Rail Width; Solid; Normal Grade; No Preload; Lubrication/Lube Block; Steel; Rectangular Long | Flange
Part #
HSR25LASS
BDI #
18386521
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Profile-Rail-Carriages/HSR25LASS/p/18386521
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.59
Product Group - BDI
L00280
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Normal Grade
Preload
No
Lubrication/Lube Block Yes/No
Yes
Series
HSR
Section
Solid
Material
Steel
Shape
Rectangular Long | Flange
Inch - Metric
Metric
Other Features
Sealed
Category - BDI
Profile Rail Carriage
Noun
Carriage
Keyword String
Ball Slide Linear
Manufacturer URL
https://www.thk.com
Weight / LBS
1.30073
Long Description
Carriage; Ball Slide; Series HSR; 102.2MM Overall Length; 70MM Overall Width; 30.5MM Overall Height; 23MM Rail Width; Solid; Normal Grade; No Preload; Lubrication/Lube Block; Steel; Rectangular Long | Flange
Overall Height
1.201 Inch | 30.5 Millimeter
Overall Length
4.024 Inch | 102.2 Millimeter
Overall Width
2.756 Inch | 70 Millimeter
Rail Width
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh