NSK
NSK
LAU15AL
NSK NSK
Description
LAU15AL LINEAR GUIDE CARRIAGE ; 15MM 43.6MM L
Carriage; Ball Slide; Series LU; 43.6MM Overall Length; 32MM Overall Width; 12MM Overall Height; 15MM Rail Width; Solid; Normal Grade; No Preload; No Lubrication/Lube Block; Steel; Rectangular
Part #
LAU15AL
BDI #
1413208
Details
169.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Profile-Rail-Carriages/LAU15AL/p/1413208
Your Price
$ 169.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.7
EAN
0029176395017
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Normal Grade
Preload
No
Lubrication/Lube Block Yes/No
No
Series
LU
Section
Solid
Material
Steel
Shape
Rectangular
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | Miniature | With Ball Cage | High Load | 4 Tapped Holes | Clearance Preload
Category - BDI
Profile Rail Carriage
Noun
Carriage
Weight / LBS
0.154
Long Description
Carriage; Ball Slide; Series LU; 43.6MM Overall Length; 32MM Overall Width; 12MM Overall Height; 15MM Rail Width; Solid; Normal Grade; No Preload; No Lubrication/Lube Block; Steel; Rectangular
Overall Height
0.472 Inch | 12 Millimeter
Overall Length
1.717 Inch | 43.6 Millimeter
Overall Width
1.26 Inch | 32 Millimeter
Rail Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh