https://www.bdiexpress.com/medias/INDNSKCRGXXX-BLSLD-LW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4OTZ8aW1hZ2UvanBlZ3xhREZtTDJnd1l5OHhNREUyTmpJMU9UWXhNemN5Tmk5SlRrUk9VMHREVWtkWVdGaGZRa3hUVEVSZlRGZGZVMVJNWHpNd01IZ3pNREF1YW5CbnxmMGNiODYyZjBlYjI1ZWJlMTU4ZGZlNWJjYmU2Njg3Mjg2ODJiMzhhZDI5MGZlN2NhNWE1YTVmZWM5YWNlNDhm
NSK
NSK
LAW50ELZ
NSK NSK
Description
LAW50ELZ LINEAR GUIDE CARRIAGE ; 50MM RAIL
Carriage; Ball Slide; Series LW; 140.6MM Overall Length; 162MM Overall Width; 45.5MM Overall Height; 90MM Rail Width; Solid; Normal Grade; Preload; No Lubrication/Lube Block; Steel; Rectangular | Flanged
Part #
LAW50ELZ
BDI #
1189863
Details
1580.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Profile-Rail-Carriages/LAW50ELZ/p/1189863
Your Price
$ 1,580.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
4
EAN
0029176504167
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Normal Grade
Preload
Yes
Lubrication/Lube Block Yes/No
No
Series
LW
Section
Solid
Material
Steel
Shape
Rectangular | Flanged
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | Wide Rail | Tapped Hole | Light Preload
Category - BDI
Profile Rail Carriage
Noun
Carriage
Weight / LBS
8.818
Long Description
Carriage; Ball Slide; Series LW; 140.6MM Overall Length; 162MM Overall Width; 45.5MM Overall Height; 90MM Rail Width; Solid; Normal Grade; Preload; No Lubrication/Lube Block; Steel; Rectangular | Flanged
Overall Width
6.378 Inch | 162 Millimeter
Overall Length
5.535 Inch | 140.6 Millimeter
Rail Width
3.543 Inch | 90 Millimeter
Overall Height
1.791 Inch | 45.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh