https://www.bdiexpress.com/medias/INDEWXXXXXXX-LLT-U-CARRIAGE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNzF8aW1hZ2UvanBlZ3xhRFk0TDJneU5TOHhNREk1TXpjek1EQXhOek14TUM5SlRrUkZWMWhZV0ZoWVdGaGZURXhVWDFWZlEwRlNVa2xCUjBWZk16QXdlRE13TUM1cWNHY3xhOWNhYjJlOTM5NzMyYjUxNGM0OGVlYTNkMGFlMTczYTlhZDEzMWYyOTUyNjVkM2NjOTU5YWYzOWQwODFlYmZi
EWELLIX
EWELLIX
LLTHC 30 U-T1 P5
EWELLIX EWELLIX
Description
LLTHC 30 U-T1 P5 ; PROFILE RAIL GUIDE LLT
Carriage; Ball Slide; Series LLT; 100.4MM Overall Length; 60MM Overall Width; 33MM Overall Height; 28MM Rail Width; Solid; Normal Grade; Preload; Lubrication/Lube Block; Steel; Rectangular
Part #
LLTHC 30 U-T1 P5
BDI #
1413586
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Profile-Rail-Carriages/LLTHC-30-U-T1-P5/p/1413586
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.789
EAN
7333314143501
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Normal Grade
Preload
Yes
Lubrication/Lube Block Yes/No
Yes
Series
LLT
Section
Solid
Material
Steel
Shape
Rectangular
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | Light Preload
Category - BDI
Profile Rail Carriage
Noun
Carriage
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LLTHC 30 U-T1 P5
Weight / LBS
1.786
Long Description
Carriage; Ball Slide; Series LLT; 100.4MM Overall Length; 60MM Overall Width; 33MM Overall Height; 28MM Rail Width; Solid; Normal Grade; Preload; Lubrication/Lube Block; Steel; Rectangular
Overall Height
1.299 Inch | 33 Millimeter
Overall Length
3.953 Inch | 100.4 Millimeter
Rail Width
1.102 Inch | 28 Millimeter
Overall Width
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh