IKO
IKO
MXG25C1T1PS2
IKO IKO
Description
MXG25C1T1PS2 LINEAR MOTION ROLLING GUIDE
Roller Slide Carriage; 113MM Overall Length; 70MM Overall Width; 30MM Overall Height; 23MM Rail Width; MX Series; Solid; Precision Grade; Preload; Lubrication/Lube Block; Steel; Rectangular Long | Flanged
Part #
MXG25C1T1PS2
BDI #
23709881
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Profile-Rail-Carriages/MXG25C1T1PS2/p/23709881
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
0
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Roller Slide
Accuracy Class
Precision Grade
Preload
Yes
Lubrication/Lube Block Yes/No
Yes
Series
MX
Section
Solid
Material
Steel
Shape
Rectangular Long | Flanged
Inch - Metric
Metric
Other Features
C-Lube Maintenance Free | Light Preload
Category - BDI
Profile Rail Carriage
Noun
Carriage
Keyword String
Roller Slide Linear
Manufacturer URL
https://www.ikont.com
Weight / LBS
1.8522
Long Description
Roller Slide Carriage; 113MM Overall Length; 70MM Overall Width; 30MM Overall Height; 23MM Rail Width; MX Series; Solid; Precision Grade; Preload; Lubrication/Lube Block; Steel; Rectangular Long | Flanged
Rail Width
0.906 Inch | 23 Millimeter
Overall Width
2.756 Inch | 70 Millimeter
Overall Length
4.449 Inch | 113 Millimeter
Overall Height
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh