NSK
NSK
NAH15EMZ
NSK NSK
Description
NAH15EMZ LINEAR GUIDE CARRIAGE ; BALL SLIDE
Carriage; Ball Slide; Series NAH; 55MM Overall Length; 47MM Overall Width; 19.4MM Overall Height; 15MM Rail Width; Solid; Normal Grade; Preload; No Lubrication/Lube Block; Carbon Steel; Rectangular | Flange
Part #
NAH15EMZ
BDI #
20216592
Details
245.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Profile-Rail-Carriages/NAH15EMZ/p/20216592
Your Price
$ 245.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.44
EAN
0029176882944
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Normal Grade
Preload
Yes
Lubrication/Lube Block Yes/No
No
Series
NAH
Section
Solid
Material
Carbon Steel
Shape
Rectangular | Flange
Inch - Metric
Metric
Other Features
Super High Load Type
Category - BDI
Profile Rail Carriage
Noun
Carriage
Long Description
Carriage; Ball Slide; Series NAH; 55MM Overall Length; 47MM Overall Width; 19.4MM Overall Height; 15MM Rail Width; Solid; Normal Grade; Preload; No Lubrication/Lube Block; Carbon Steel; Rectangular | Flange
Overall Height
0.764 Inch | 19.4 Millimeter
Rail Width
0.591 Inch | 15 Millimeter
Overall Width
1.85 Inch | 47 Millimeter
Overall Length
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh