NSK
NSK
NAH25GMZ-KDP
NSK NSK
Description
NAH25GMZ-KDP LINEAR GUIDE CARRIAGE ; DOUBLE SEALS EACH SIDE
Carriage; Ball Slide; Series NAH; 107MM Overall Length; 70MM Overall Width; 29MM Overall Height; 23MM Rail Width; Solid; Normal Grade; Preload; Lubrication/Lube Block; Carbon Steel; Rectangular Long | Flange
Part #
NAH25GMZ-KDP
BDI #
17759923
Details
748.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Profile-Rail-Carriages/NAH25GMZ-KDP/p/17759923
Your Price
$ 748.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.67
EAN
0029176936197
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Normal Grade
Preload
Yes
Lubrication/Lube Block Yes/No
Yes
Series
NAH
Section
Solid
Material
Carbon Steel
Shape
Rectangular Long | Flange
Inch - Metric
Metric
Other Features
Super High Load Type | Lubrication Unit | Double End Seals Protector
Category - BDI
Profile Rail Carriage
Noun
Carriage
Long Description
Carriage; Ball Slide; Series NAH; 107MM Overall Length; 70MM Overall Width; 29MM Overall Height; 23MM Rail Width; Solid; Normal Grade; Preload; Lubrication/Lube Block; Carbon Steel; Rectangular Long | Flange
Overall Height
1.142 Inch | 29 Millimeter
Rail Width
0.906 Inch | 23 Millimeter
Overall Length
4.213 Inch | 107 Millimeter
Overall Width
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh