https://www.bdiexpress.com/medias/INDNSKCRGXXX-BLSLD-PU-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0ODd8aW1hZ2UvanBlZ3xhR0l5TDJoa055OHhNREUyTmpJME9UYzRNek15Tmk5SlRrUk9VMHREVWtkWVdGaGZRa3hUVEVSZlVGVmZVMU5mTXpBd2VETXdNQzVxY0djfGZkNzdlNzJhNTU0YTc0MThhZDNiMjMwNGNlZmI0ZTM0MmI4NGQwYjJiOWRjMjA3ZDEwYmRiNjU3YjE0MmEwOTk
NSK
NSK
PAU09TRS
NSK NSK
Description
PAU09TRS LINEAR GUIDE CARRIAGE ; SIZE 09 SHAPE TR SS MINIATURE SERIES
Carriage; Ball Slide; Series PU; 30MM Overall Length; 20MM Overall Width; 8MM Overall Height; 9MM Rail Width; Solid; Normal Grade; No Preload; No Lubrication/Lube Block; Stainless Steel; Rectangular
Part #
PAU09TRS
BDI #
1192813
Details
192.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Profile-Rail-Carriages/PAU09TRS/p/1192813
Your Price
$ 192.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.02
EAN
0029176792335
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Normal Grade
Preload
No
Lubrication/Lube Block Yes/No
No
Series
PU
Section
Solid
Material
Stainless Steel
Shape
Rectangular
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | Miniature | Large Tapped Hole
Category - BDI
Profile Rail Carriage
Noun
Carriage
Weight / LBS
0.035
Long Description
Carriage; Ball Slide; Series PU; 30MM Overall Length; 20MM Overall Width; 8MM Overall Height; 9MM Rail Width; Solid; Normal Grade; No Preload; No Lubrication/Lube Block; Stainless Steel; Rectangular
Overall Length
1.181 Inch | 30 Millimeter
Overall Height
0.315 Inch | 8 Millimeter
Overall Width
0.787 Inch | 20 Millimeter
Rail Width
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh