https://www.bdiexpress.com/medias/INDXXXXXXXXX-25126598-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ1Nzd8aW1hZ2UvanBlZ3xhR00zTDJoa015OHhNREUwTWpBMU16UTVPRGt4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpZMU9UaGZNekF3V0RNd01DNXFjR2N8MGY1NWMyMWVjOGU0ZDNhNjZkZmMyZTA2MWM0MTU1YTA0YWJiNjc5NjdiYTczYWFmZDc5Y2JiZGRiOWFmNDQ4OA
THK
THK
SHS65C1SSC1
THK THK
Description
SHS65C1SSC1 LM BLOCK
Profile Rail Carriage; 65MM Rail Width; 71MM Height; 170MM Width; 221MM Length; End Seal; Side Seal; Inner Seal; Normal Grade; Light Preload; Lubricating Unit; Flange Shape
Part #
SHS65C1SSC1
BDI #
25126598
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Profile-Rail-Carriages/SHS65C1SSC1/p/25126598
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0
Product Group - BDI
L00220
Harmonized Tariff Code
8466.93.00.00
Noun
Carriage
Keyword String
Profile Rail
Manufacturer URL
https://www.thk.com
Product Detail
Profile Rail Carriage
Product Specification
65MM Rail Width; 71MM Height; 170MM Width; 221MM Length; End Seal; Side Seal; Inner Seal; Normal Grade; Light Preload; Lubricating Unit; Flange Shape
Long Description
Profile Rail Carriage; 65MM Rail Width; 71MM Height; 170MM Width; 221MM Length; End Seal; Side Seal; Inner Seal; Normal Grade; Light Preload; Lubricating Unit; Flange Shape