https://www.bdiexpress.com/medias/INDTHOPRCXXX-RW-RW16V-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3NTR8aW1hZ2UvanBlZ3xhRFl6TDJnd01pOHhNRFEzT0RrNU16WTNNREUzTkM5SlRrUlVTRTlRVWtOWVdGaGZVbGRmVWxjeE5sWmZNekF3ZURNd01DNXFjR2N8ZTQ3Y2MzNDdhYTBiMzFhNzJmNjE5N2Q2OGExMjk5MWM1M2QwNTg1MjE1MDBkZmZhMzNlNTQ0ZGZmNGViNmVmOQ
THOMSON
THOMSON
RW32V
THOMSON THOMSON
Description
RW32V ROUNDWAY LINEAR ROLLER BEARING ; DUAL TYPE 2" DIA SELF-ALIGNING
Roundway Bearing; 2" Shaft Diam; 7.38" Bearing Len; Dual V; 3-1/2" Mounting Block Len; 9-3/4" Mounging Block Wid; 4.33" Mounting Block Hght; 7-1/2" Bolt Center Across Shaft; 0.44" Mounting Hole Diam; Roller; 2 Bearings; Steel Roller|Malleable Iron Block
Part #
RW32V
BDI #
854895
Details
9353.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Roundway-Bearings/RW32V/p/854895
Your Price
$ 9,353.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
11.43
EAN
0662486101475
Product Group - BDI
L00220
Product Name
Roundway Bearing
Mounting Block Type
Dual V
Roller Type
Roller
Number of Bearings
2
Rail Number
2 L PD
Material
Steel Roller | Malleable Iron Block
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Eccentric Trunnion Pin | Concave Roller | Chain Linked Roller
Category - BDI
Roundway Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword 3
Linear
Keyword String
Roller Roundway Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
RW32V
Weight / LBS
25.2
Long Description
Roundway Bearing; 2" Shaft Diam; 7.38" Bearing Len; Dual V; 3-1/2" Mounting Block Len; 9-3/4" Mounging Block Wid; 4.33" Mounting Block Hght; 7-1/2" Bolt Center Across Shaft; 0.44" Mounting Hole Diam; Roller; 2 Bearings; Steel Roller|Malleable Iron Block
Mounting Block Height
4.33 Inch | 109.982 Millimeter
Bearing Length
7.38 Inch | 187.452 Millimeter
Bolt Center Across Shaft
7.5 Inch | 190.5 Millimeter
Mounting Block Width
9.75 Inch | 247.65 Millimeter
Mounting Hole Diameter
0.44 Inch | 11.176 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Mounting Block Length
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh