https://www.bdiexpress.com/medias/INDTHOPRCXXX-60C-ASB16-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMzJ8aW1hZ2UvanBlZ3xhRFF3TDJnNU9TOHhNRFEzT1RBMk1qUTFNREl3Tmk5SlRrUlVTRTlRVWtOWVdGaGZOakJEWDBGVFFqRTJYek13TUhnek1EQXVhbkJufDBiYjQ2MWJmMGViMWIxZDc3YzBmNGQwNTVjMjA2MmJlYWI0ZjVlNzhiMTkyYzYzNTI0MWEyM2U0ZGU4YjM4NzM
THOMSON
THOMSON
ASB6
THOMSON THOMSON
Description
ASB6 SHAFT END SUPPORT ; 0.375" DIA ALUMINUM 60 CASE
3/8" Bore; 2 Bolt Support Block; 0.56" Overall Length; 1.62" Overall Width; 1" Overall Height; 9/16" Base to Center of Shaft; 1-1/4" Bolt Center Across Shaft; 0.16" Mounting Hole Diameter; Aluminum
Part #
ASB6
BDI #
843349
Details
83.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Support-Blocks/ASB6/p/843349
Your Price
$ 83.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.036
EAN
0662486100195
Product Group - BDI
L00220
Housing Style
2 Bolt Support Block
Material
Aluminum
Compact Shaft Series
60 Case Shafting
Inch - Metric
Inch
Other Features
No.6 Bolt
Category - BDI
Round Rail Support Blocks
Noun
Support Block
Keyword String
Shaft Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
ASB6
Weight / LBS
0.08
Long Description
3/8" Bore; 2 Bolt Support Block; 0.56" Overall Length; 1.62" Overall Width; 1" Overall Height; 9/16" Base to Center of Shaft; 1-1/4" Bolt Center Across Shaft; 0.16" Mounting Hole Diameter; Aluminum
Bore
0.375 Inch | 9.525 Millimeter
Base to Center of Shaft
0.562 Inch | 14.275 Millimeter
Mounting Hole Diameter
0.16 Inch | 4.064 Millimeter
Bolt Center Across Shaft
1.25 Inch | 31.75 Millimeter
Overall Height
1 Inch | 25.4 Millimeter
Overall Length
0.56 Inch | 14.224 Millimeter
Overall Width
1.62 Inch | 41.148 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh