https://www.bdiexpress.com/medias/INDTHOPRCXXX-60C-FSB16-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExNDB8aW1hZ2UvanBlZ3xhREptTDJobU5pOHhNRFEzT1RBM01UYzRPVEE0Tmk5SlRrUlVTRTlRVWtOWVdGaGZOakJEWDBaVFFqRTJYek13TUhnek1EQXVhbkJufDRkZWViNjMwYWRkOTIyMzM2ODJjY2RlZDA3N2ZmZWRiNzNjODA4ODc2MzA2OWFkOGE4YzU1YjliMGJhZTkyM2E
THOMSON
THOMSON
FSB12
THOMSON THOMSON
Description
FSB12 SHAFT END SUPPORT BLK ; 3/4" BORE 4 BOLT FLANGE S 60 CASE
3/4" Bore; 4 Bolt Flange Support Block; 1" Overall Length; 2.38" Overall Width; 2.38" Overall Height; 1-3/4" Bolt Center Across Shaft; 0.21" Mounting Hole Diameter; Aluminum
Part #
FSB12
BDI #
843358
Details
229.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Support-Blocks/FSB12/p/843358
Your Price
$ 229.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.272
EAN
0662486109815
Product Group - BDI
L00220
Housing Style
4 Bolt Flange Support Block
Material
Aluminum
Compact Shaft Series
60 Case Shafting
Inch - Metric
Inch
Other Features
No.10 Bolt
Category - BDI
Round Rail Support Blocks
Noun
Support Block
Keyword String
Shaft Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
FSB12
Weight / LBS
0.6
Long Description
3/4" Bore; 4 Bolt Flange Support Block; 1" Overall Length; 2.38" Overall Width; 2.38" Overall Height; 1-3/4" Bolt Center Across Shaft; 0.21" Mounting Hole Diameter; Aluminum
Overall Length
1 Inch | 25.4 Millimeter
Mounting Hole Diameter
0.21 Inch | 5.334 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Base to Center of Shaft
0 Inch | 0 Millimeter
Bolt Center Across Shaft
1.75 Inch | 44.45 Millimeter
Overall Width
2.38 Inch | 60.452 Millimeter
Overall Height
2.38 Inch | 60.452 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh