https://www.bdiexpress.com/medias/INDTHOPRCXXX-60C-FSB16-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExNDB8aW1hZ2UvanBlZ3xhREptTDJobU5pOHhNRFEzT1RBM01UYzRPVEE0Tmk5SlRrUlVTRTlRVWtOWVdGaGZOakJEWDBaVFFqRTJYek13TUhnek1EQXVhbkJufDRkZWViNjMwYWRkOTIyMzM2ODJjY2RlZDA3N2ZmZWRiNzNjODA4ODc2MzA2OWFkOGE4YzU1YjliMGJhZTkyM2E
THOMSON
THOMSON
FSB16
THOMSON THOMSON
Description
FSB16 SHAFT END SUPPORT BLK ; 1" BORE 4 BOLT FLANGE 60 CASE
1" Bore; 4 Bolt Flange Support Block; 1-1/4" Overall Length; 2-3/4" Overall Width; 2-3/4" Overall Height; 2-1/8" Bolt Center Across Shaft; 0.27" Mounting Hole Diameter; Aluminum
Part #
FSB16
BDI #
843359
Details
253.79
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Support-Blocks/FSB16/p/843359
Your Price
$ 253.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.363
EAN
0662486109822
Product Group - BDI
L00220
Housing Style
4 Bolt Flange Support Block
Material
Aluminum
Compact Shaft Series
60 Case Shafting
Inch - Metric
Inch
Other Features
1/4 Inch Bolt
Category - BDI
Round Rail Support Blocks
Noun
Support Block
Keyword String
Shaft Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
FSB16
Weight / LBS
0.8
Long Description
1" Bore; 4 Bolt Flange Support Block; 1-1/4" Overall Length; 2-3/4" Overall Width; 2-3/4" Overall Height; 2-1/8" Bolt Center Across Shaft; 0.27" Mounting Hole Diameter; Aluminum
Overall Height
2.75 Inch | 69.85 Millimeter
Base to Center of Shaft
0 Inch | 0 Millimeter
Bore
1 Inch | 25.4 Millimeter
Bolt Center Across Shaft
2.125 Inch | 53.975 Millimeter
Overall Length
1.25 Inch | 31.75 Millimeter
Overall Width
2.75 Inch | 69.85 Millimeter
Mounting Hole Diameter
0.27 Inch | 6.858 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh