INA
INA
GWA20
INA INA
Description
GWA20-B ; SHAFT SUPPORT BLOCK
20MM Bore; 2 Bolt Support Block; 20MM Overall Length; 60MM Overall Width; 50MM Overall Height; 30MM Base to Center of Shaft; 45MM Bolt Center Across Shaft; 5.5MM Mounting Hole Diameter; Aluminum
Part #
GWA20
BDI #
1173799
Details
80.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Support-Blocks/GWA20/p/1173799
Your Price
$ 80.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.15
EAN
4012802421149
Product Group - BDI
L00220
Housing Style
2 Bolt Support Block
Material
Aluminum
Compact Shaft Series
W | WH
Inch - Metric
Metric
Category - BDI
Linear Round Rail Support Blocks
Noun
Support Block
Keyword String
Shaft Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
GWA20
Weight / LBS
0.331
Long Description
20MM Bore; 2 Bolt Support Block; 20MM Overall Length; 60MM Overall Width; 50MM Overall Height; 30MM Base to Center of Shaft; 45MM Bolt Center Across Shaft; 5.5MM Mounting Hole Diameter; Aluminum
Overall Height
1.969 Inch | 50 Millimeter
Overall Width
2.362 Inch | 60 Millimeter
Mounting Hole Diameter
0.217 Inch | 5.5 Millimeter
Bolt Center Across Shaft
1.772 Inch | 45 Millimeter
Base to Center of Shaft
1.181 Inch | 30 Millimeter
Bore
0.787 Inch | 20 Millimeter
Overall Length
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh