INA
INA
GWZ32
INA INA
Description
GWZ32 LINEAR SHAFT SUPPORT BLOCK ; NON-RETURNABLE
2" Bore; 2 Bolt Support Block; 1-1/2" Overall Length; 5-1/2" Overall Width; 4-3/8" Overall Height; 2-1/2" Base to Center of Shaft; 4-1/2" Bolt Center Across Shaft; 13/32" Mounting Hole Diameter; Aluminum
Part #
GWZ32
BDI #
1173816
Details
256.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Support-Blocks/GWZ32/p/1173816
Your Price
$ 256.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.803
EAN
4047643181341
Product Group - BDI
L00220
Housing Style
2 Bolt Support Block
Material
Aluminum
Compact Shaft Series
WZ
Inch - Metric
Inch
Other Features
3/8 Inch Bolt
Category - BDI
Linear Round Rail Support Blocks
Noun
Support Block
Keyword String
Shaft Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
GWZ32
Weight / LBS
1.478
Long Description
2" Bore; 2 Bolt Support Block; 1-1/2" Overall Length; 5-1/2" Overall Width; 4-3/8" Overall Height; 2-1/2" Base to Center of Shaft; 4-1/2" Bolt Center Across Shaft; 13/32" Mounting Hole Diameter; Aluminum
Base to Center of Shaft
2.5 Inch | 63.5 Millimeter
Overall Length
1.5 Inch | 38.1 Millimeter
Bolt Center Across Shaft
4.5 Inch | 114.3 Millimeter
Mounting Hole Diameter
0.406 Inch | 10.312 Millimeter
Overall Height
4.375 Inch | 111.125 Millimeter
Bore
2 Inch | 50.8 Millimeter
Overall Width
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh