https://www.bdiexpress.com/medias/INDTHOPRCXXX-60C-SBM25-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1NTh8aW1hZ2UvanBlZ3xhR05oTDJoa01DOHhNRFEzT0RrNU5UWXpOakkxTkM5SlRrUlVTRTlRVWtOWVdGaGZOakJEWDFOQ1RUSTFYek13TUhnek1EQXVhbkJufGY1YTJiMmFhNDkyODMwMDI1ZWNhOGZjYTYxZGY2MTYwYjY4M2Q3ZmEzZmE5MTZiMzkzMjRlMGNhMzY2NWE3YmU
THOMSON
THOMSON
SBM16
THOMSON THOMSON
Description
SBM16 END SUPPORT BLOCK ; 0.16" BORE 60 CASE
16MM Bore; 2 Bolt Support Block; 16MM Overall Length; 50MM Overall Width; 42MM Overall Height; 25MM Base to Center of Shaft; 40MM Bolt Center Across Shaft; 5.5MM Mounting Hole Diameter; Malleable Iron
Part #
SBM16
BDI #
843373
Details
118.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Support-Blocks/SBM16/p/843373
Your Price
$ 118.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.05
EAN
0662486110743
Product Group - BDI
L00220
Housing Style
2 Bolt Support Block
Material
Malleable Iron
Compact Shaft Series
60 Case Shafting
Inch - Metric
Metric
Category - BDI
Round Rail Support Blocks
Noun
Support Block
Keyword String
Shaft Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SBM16
Weight / LBS
0.243
Long Description
16MM Bore; 2 Bolt Support Block; 16MM Overall Length; 50MM Overall Width; 42MM Overall Height; 25MM Base to Center of Shaft; 40MM Bolt Center Across Shaft; 5.5MM Mounting Hole Diameter; Malleable Iron
Overall Length
0.63 Inch | 16 Millimeter
Bore
0.63 Inch | 16 Millimeter
Bolt Center Across Shaft
1.575 Inch | 40 Millimeter
Overall Height
1.654 Inch | 42 Millimeter
Overall Width
1.969 Inch | 50 Millimeter
Base to Center of Shaft
0.984 Inch | 25 Millimeter
Mounting Hole Diameter
0.217 Inch | 5.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh