![SBM20](/medias/INDTHOPRCXXX-60C-SBM25-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1NTh8aW1hZ2UvanBlZ3xhR05oTDJoa01DOHhNRFEzT0RrNU5UWXpOakkxTkM5SlRrUlVTRTlRVWtOWVdGaGZOakJEWDFOQ1RUSTFYek13TUhnek1EQXVhbkJufGY1YTJiMmFhNDkyODMwMDI1ZWNhOGZjYTYxZGY2MTYwYjY4M2Q3ZmEzZmE5MTZiMzkzMjRlMGNhMzY2NWE3YmU)
![SBM20](/medias/INDTHOPRCXXX-60C-SBM25-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1NTh8aW1hZ2UvanBlZ3xhR05oTDJoa01DOHhNRFEzT0RrNU5UWXpOakkxTkM5SlRrUlVTRTlRVWtOWVdGaGZOakJEWDFOQ1RUSTFYek13TUhnek1EQXVhbkJufGY1YTJiMmFhNDkyODMwMDI1ZWNhOGZjYTYxZGY2MTYwYjY4M2Q3ZmEzZmE5MTZiMzkzMjRlMGNhMzY2NWE3YmU)
THOMSON
THOMSON
SBM20
THOMSON THOMSON
Description
SBM20 END SUPPORT BLOCK ; 0.20" BORE 60 CASE
20MM Bore; 2 Bolt Support Block; 20MM Overall Length; 60MM Overall Width; 50MM Overall Height; 30MM Base to Center of Shaft; 45MM Bolt Center Across Shaft; 5.5MM Mounting Hole Diameter; Malleable Iron
Part #
SBM20
BDI #
843374
Details
124.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Support-Blocks/SBM20/p/843374
Your Price
$ 124.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.095
EAN
0662486110750
Product Group - BDI
L00220
Housing Style
2 Bolt Support Block
Material
Malleable Iron
Compact Shaft Series
60 Case Shafting
Inch - Metric
Metric
Category - BDI
Round Rail Support Blocks
Noun
Support Block
Keyword String
Shaft Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SBM20
Weight / LBS
0.463
Long Description
20MM Bore; 2 Bolt Support Block; 20MM Overall Length; 60MM Overall Width; 50MM Overall Height; 30MM Base to Center of Shaft; 45MM Bolt Center Across Shaft; 5.5MM Mounting Hole Diameter; Malleable Iron
Overall Width
2.362 Inch | 60 Millimeter
Bore
0.787 Inch | 20 Millimeter
Overall Height
1.969 Inch | 50 Millimeter
Bolt Center Across Shaft
1.772 Inch | 45 Millimeter
Overall Length
0.787 Inch | 20 Millimeter
Base to Center of Shaft
1.181 Inch | 30 Millimeter
Mounting Hole Diameter
0.217 Inch | 5.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh