INA
INA
LFKL52
INA INA
Description
LFKL52 ; TRACK ROLLER CARRIAGE
Series LF; 136MM Overall Length; 130MM Overall Width; 46.1MM Overall Height; Track Roller; 4 Track Rollers; 52MM Rail Width; Solid Section; Aluminum
Part #
LFKL52
BDI #
1175212
Details
1001.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Wheel-Carriages/LFKL52/p/1175212
Your Price
$ 1,001.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
1.45
EAN
4012802605440
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Track Roller Round Rail
Series
LF
Track Roller Yes/No
Yes
Number of Track Rollers
4
Section
Solid
Track Roller Number
LFR5201-KDD
Material
Aluminum
Shape
Rectangular
Inch - Metric
Metric
Other Features
Wrap Around Style | Clearance Free | Concentric Bolt | With Front Longitudinal Wiper | Optional Corrosion Resistance
Category - BDI
Linear Wheel Carriage
Noun
Carriage
Keyword String
Round Rail Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
LFKL52
Weight / LBS
3.307
Long Description
Series LF; 136MM Overall Length; 130MM Overall Width; 46.1MM Overall Height; Track Roller; 4 Track Rollers; 52MM Rail Width; Solid Section; Aluminum
Overall Length
5.354 Inch | 136 Millimeter
Overall Width
5.118 Inch | 130 Millimeter
Overall Height
1.815 Inch | 46.1 Millimeter
Rail Width
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh