INA
INA
LFL32
INA INA
Description
LFL32 ; LNR TRK RLLR CRRG LFS RAIL
Series LF; 90MM Overall Length; 80MM Overall Width; 30MM Overall Height; Track Roller; 4 Track Rollers; 32MM Rail Width; Solid Section; Aluminum; Rect
Part #
LFL32
BDI #
1175223
Details
559.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Wheel-Carriages/LFL32/p/1175223
Your Price
$ 559.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.4
EAN
4012802054804
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Track Roller Round Rail
Series
LF
Track Roller Yes/No
Yes
Number of Track Rollers
4
Section
Solid
Track Roller Number
LFR50/8-KDD
Material
Aluminum
Shape
Rectangular
Inch - Metric
Metric
Other Features
Open Carriage | Clearance Free | Optional Corrosion Resistance
Category - BDI
Linear Wheel Carriage
Noun
Carriage
Keyword String
Round Rail Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
LFL32
Weight / LBS
0.882
Long Description
Series LF; 90MM Overall Length; 80MM Overall Width; 30MM Overall Height; Track Roller; 4 Track Rollers; 32MM Rail Width; Solid Section; Aluminum; Rect
Rail Width
1.26 Inch | 32 Millimeter
Overall Length
3.543 Inch | 90 Millimeter
Overall Width
3.15 Inch | 80 Millimeter
Overall Height
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh