https://www.bdiexpress.com/medias/INDTHOPRCXXX-PR-530LA-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUwMHxpbWFnZS9qcGVnfGFHUXdMMmczWXk4eE1EUTNPVEF4TWpBMU16QXlNaTlKVGtSVVNFOVFVa05ZV0ZoZlVGSmZOVE13VEVGZk16QXdlRE13TUM1cWNHY3xlNzNhYTI3N2E4ZTBmMDI0YjgxYzlmYmEzYTY1YTExYmJmNzZmZGNkNjNkOGI3Y2E4NGRmZTFkODJlMGFiMzkw
THOMSON
THOMSON
530LA5
THOMSON THOMSON
Description
530LA5 HEX ADAPTER
Adapter; Hexagon Insert Bit; 20 MM L; Used with 500 Series Rail and Carriage
Part #
530LA5
BDI #
874481
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/530LA5/p/874481
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.1
EAN
0662486731870
Product Group - BDI
L00220
Product Name
Adapter
Product Type
Lubrication
Size
20 MM L
Used With
500 Series Rail and Carriage
Inch - Metric
Metric
Other Features
Hexagon Insert Bit | 4 MM for Tubing with Extension Diameter | M8 X 1 | M6 Thread
Category - BDI
Profile Rail Accessories
Noun
Adapter
Keyword String
Hexagon Insert Bit
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
530LA5
Weight / LBS
0.005
Long Description
Adapter; Hexagon Insert Bit; 20 MM L; Used with 500 Series Rail and Carriage