https://www.bdiexpress.com/medias/INDTHOPRBXXX-ACCY-530LN90-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1MTV8aW1hZ2UvanBlZ3xhRFl4TDJoaE1pOHhNRFEzT1RBeE5EUXhNak14T0M5SlRrUlVTRTlRVWtKWVdGaGZRVU5EV1Y4MU16Qk1Uamt3WHpNd01IZ3pNREF1YW5CbnxhNzdkOWE5MGRmYmQ3ZTEzODY0YmFhZjgwNmE2NWMyNmVmN2YxOTcwM2UxNjU5NThlOTNkMjI1MDEzNTg2N2Vk
THOMSON
THOMSON
530LN90
THOMSON THOMSON
Description
530LN90 LUBRICATION FITTING
Lubricating Nipple; Hydraulic; 18 MM L X 19 MM W; Used with 500 Series Rail and Carriage
Part #
530LN90
BDI #
874487
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/530LN90/p/874487
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.1
EAN
0662486731931
Product Group - BDI
L00220
Product Name
Nipple
Product Type
Lubrication
Size
18 MM L X 19 MM W
Used With
500 Series Rail and Carriage
Inch - Metric
Metric
Other Features
Hydraulic Type | 90 Deg | M6 Thread
Category - BDI
Profile Rail Accessories
Noun
Nipple
Keyword String
Lubricating Hydraulic
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
530LN90
Weight / LBS
0.005
Long Description
Lubricating Nipple; Hydraulic; 18 MM L X 19 MM W; Used with 500 Series Rail and Carriage