https://www.bdiexpress.com/medias/INDTHOPRCXXX-PRB-531LL15-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0NTJ8aW1hZ2UvanBlZ3xhRGhrTDJnek1TOHhNRFEzT1RBeE5qUTBNemt6TkM5SlRrUlVTRTlRVWtOWVdGaGZVRkpDWHpVek1VeE1NVFZmTXpBd2VETXdNQzVxY0djfGJiMjExYWVlNThjZWJiYjlhODNmN2NhMWE4YjMwYzU2MjdhY2U2MDQzYjI5NTA1NGRmMDAxZGJkNjBjNGQyNWI
THOMSON
THOMSON
531LL45
THOMSON THOMSON
Description
531LL45 LUBE BLOCK ; SIZE: 45MM
Block; Lubrication; 26.9 MM T; Used with 511H45 | 511P45 | 511U45 | 513H45 | 513P45 | 513U45 Carriage
Part #
531LL45
BDI #
874620
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/531LL45/p/874620
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.12
EAN
0662486733515
Product Group - BDI
L00220
Product Name
Block
Product Type
Lubrication
Size
26.9 MM T
Used With
511H45 | 511P45 | 511U45 | 513H45 | 513P45 | 513U45 Carriage
Inch - Metric
Metric
Other Features
4 MM Maximum Screw Head Stickout | Solid Lubricant | Mixture of Polymer - Oil - Additive | Packed with EP2 Grease
Category - BDI
Profile Rail Accessories
Noun
Block
Keyword String
Lubrication
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
531LL45
Weight / LBS
0.271
Long Description
Block; Lubrication; 26.9 MM T; Used with 511H45 | 511P45 | 511U45 | 513H45 | 513P45 | 513U45 Carriage