https://www.bdiexpress.com/medias/INDTHOPRCXXX-PRB-5310W15-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1OTN8aW1hZ2UvanBlZ3xhR1UwTDJnNVpTOHhNRFEzT1RBeE56VTFPREEwTmk5SlRrUlVTRTlRVWtOWVdGaGZVRkpDWHpVek1UQlhNVFZmTXpBd2VETXdNQzVxY0djfGIwYjM1NTZiNmE0YWUxODNhYzMzMzhhNTdlZGRhOWVkNDI5ODBmZGI0YjM3NTk2YmZhYmVjZDJjMDU4M2M3ZmE
THOMSON
THOMSON
531OW25
THOMSON THOMSON
Description
531OW25PROFILE RAIL OIL RESERVOIR ; 25 SIZE
Oil Reservoir; Lubrication Plate; 12.7 MM T; Used with 511H25 | 511P25 | 511U25 | 513H25 | 513P25 | 513U25 Carriage
Part #
531OW25
BDI #
874635
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/531OW25/p/874635
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.02
EAN
0662486735885
Product Group - BDI
L00220
Product Name
Lubrication Plate
Product Type
Oil Reservoir
Size
12.7 MM T
Used With
511H25 | 511P25 | 511U25 | 513H25 | 513P25 | 513U25 Carriage
Inch - Metric
Metric
Other Features
Screw Heads are Recessed in Plate
Category - BDI
Profile Rail Accessories
Noun
Plate
Keyword String
Plate Lubrication
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
531OW25
Weight / LBS
0.037
Long Description
Oil Reservoir; Lubrication Plate; 12.7 MM T; Used with 511H25 | 511P25 | 511U25 | 513H25 | 513P25 | 513U25 Carriage