https://www.bdiexpress.com/medias/INDTHOPRCXXX-PRB-531EC35-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NTN8aW1hZ2UvanBlZ3xhRFJoTDJnek5DOHhNRFEzT1RBeE5UVTVNVGsyTmk5SlRrUlVTRTlRVWtOWVdGaGZVRkpDWHpVek1VVkRNelZmTXpBd2VETXdNQzVxY0djfGMxYmYzYzcyMDQ0MTA1ZDA3ZTE5OWYxMzE3OTJiMWRmYzdmMzU3NjVlYWRiYzBiMGNlMGQ2MzYwNDM3Nzc5ZmQ
THOMSON
THOMSON
532EC35
THOMSON THOMSON
Description
532EC35 ROLLER PROFILE RAIL END CAP ; SIZE: 35MM
End Cap; Carriage; 14.5 MM T; Glass Filled Nylon; Used with 512P35 | 512S35 | 512U35 Carriage
Part #
532EC35
BDI #
874678
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/532EC35/p/874678
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.1
EAN
0662486732945
Product Group - BDI
L00220
Product Name
End Cap
Product Type
Carriage
Size
14.5 MM T
Material
Glass Filled Nylon
Used With
512P35 | 512S35 | 512U35 Carriage
Inch - Metric
Metric
Other Features
Screw Heads are Recessed in Plate
Category - BDI
Profile Rail Accessories
Noun
End Cap
Keyword String
Carriage
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
532EC35
Weight / LBS
0.048
Long Description
End Cap; Carriage; 14.5 MM T; Glass Filled Nylon; Used with 512P35 | 512S35 | 512U35 Carriage