https://www.bdiexpress.com/medias/INDTHOPRCXXX-PRB-5310W15-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1OTN8aW1hZ2UvanBlZ3xhR1UwTDJnNVpTOHhNRFEzT1RBeE56VTFPREEwTmk5SlRrUlVTRTlRVWtOWVdGaGZVRkpDWHpVek1UQlhNVFZmTXpBd2VETXdNQzVxY0djfGIwYjM1NTZiNmE0YWUxODNhYzMzMzhhNTdlZGRhOWVkNDI5ODBmZGI0YjM3NTk2YmZhYmVjZDJjMDU4M2M3ZmE
THOMSON
THOMSON
532OW45
THOMSON THOMSON
Description
532OW45 OIL RESERVOIR ; 45 SIZE
Oil Reservoir; Lubrication Plate; 19 MM T; Used with 512P45 | 512S45 | 512U45 Carriage
Part #
532OW45
BDI #
874714
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/532OW45/p/874714
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.06
EAN
0662486735823
Product Group - BDI
L00220
Product Name
Lubrication Plate
Product Type
Oil Reservoir
Size
19 MM T
Used With
512P45 | 512S45 | 512U45 Carriage
Inch - Metric
Metric
Other Features
Screw Heads are Recessed in Plate
Category - BDI
Profile Rail Accessories
Noun
Plate
Keyword String
Plate Lubrication
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
532OW45
Weight / LBS
0.123
Long Description
Oil Reservoir; Lubrication Plate; 19 MM T; Used with 512P45 | 512S45 | 512U45 Carriage