THK
THK
CAP C4
THK THK
Description
CAP C4 METAL CAP ; 7.8MM DIA X 1MM HT
Cap; C4 Size; Synthetic Resin; Used With LM Guide Mounting Hole
Part #
CAP C4
BDI #
15041039
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/CAP-C4/p/15041039
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0
Product Group - BDI
L00280
Product Name
Cap
Size
C4
Material
Synthetic Resin
Used With
LM Guide Mounting Hole
Category - BDI
Profile Rail Accessories
Noun
Cap
Manufacturer URL
https://www.thk.com
Long Description
Cap; C4 Size; Synthetic Resin; Used With LM Guide Mounting Hole