INA
INA
KA10-TN
INA INA
Description
KA10-TN RAIL HOLE CLOSING PLUG ; NON-RETURNABLE
Plug; Rail Hole Closing; M5 Hole Size; Plastic; Used with TKSD20 Guideway
Part #
KA10-TN
BDI #
1174458
Details
1.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/KA10-TN/p/1174458
Your Price
$ 1.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0
EAN
4012802494396
Product Group - BDI
L00280
Product Name
Plug
Product Type
Rail Hole Closing
Size
M5 Bolt Size
Material
Plastic
Used With
TKSD20 Guideway
Inch - Metric
Metric
Category - BDI
Linear Profile Rail Accessories
Noun
Plug
Keyword String
Rail Hole Closing
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KA10TN
Weight / LBS
0.005
Long Description
Plug; Rail Hole Closing; M5 Hole Size; Plastic; Used with TKSD20 Guideway