INA
INA
KA15-M
INA INA
Description
KA15-M RAIL HOLE CLOSING PLUG ; NON-RETURNABLE M8 HOLE SIZE BRASS
Plug; Rail Hole Closing; M8 Hole Size; Brass; Used with TKSD30 | TKSD35 Guideway
Part #
KA15-M
BDI #
1174463
Details
3.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/KA15-M/p/1174463
Your Price
$ 3.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.004
EAN
0035373150984
Product Group - BDI
S02234
Product Name
Plug
Product Type
Rail Hole Closing
Size
M8 Bolt Size
Material
Brass
Used With
TKSD30 | TKSD35 Guideway
Inch - Metric
Metric
Category - BDI
Linear Profile Rail Accessories
Noun
Plug
Keyword String
Rail Hole Closing
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KA15M
Weight / LBS
0.009
Long Description
Plug; Rail Hole Closing; M8 Hole Size; Brass; Used with TKSD30 | TKSD35 Guideway