INA
INA
KA20-M
INA INA
Description
KA20-M RAIL HOLE CLOSING PLUG ; NON-RETURNABLE NR/ FOR M12 BOLT SIZE
Plug; Rail Hole Closing; M12 Hole Size; Brass; Used with TKSD45 Guideway
Part #
KA20-M
BDI #
1174467
Details
3.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/KA20-M/p/1174467
Your Price
$ 3.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.007
EAN
4012802046885
Product Group - BDI
L00220
Product Name
Plug
Product Type
Rail Hole Closing
Size
M12 Bolt Size
Material
Brass
Used With
TKSD45 Guideway
Inch - Metric
Metric
Category - BDI
Linear Profile Rail Accessories
Noun
Plug
Keyword String
Rail Hole Closing
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KA20M
Weight / LBS
0.009
Long Description
Plug; Rail Hole Closing; M12 Hole Size; Brass; Used with TKSD45 Guideway