NSK
NSK
L45800004-003
NSK NSK
Description
L45800004-003
Plug; Rail Hole Closing; M4 Bolt Size; Plastic; Used with L1H15 Rail
Part #
L45800004-003
BDI #
1189260
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/L45800004-003/p/1189260
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.001
EAN
0029176083402
Product Group - BDI
L00280
Product Name
Plug
Product Type
Rail Hole Closing
Size
M4 Bolt Size
Material
Plastic
Used With
L1H15 Rail
Inch - Metric
Metric
Category - BDI
Profile Rail Accessories
Noun
Plug
Keyword String
Rail Hole Closing
Weight / LBS
0.002
Long Description
Plug; Rail Hole Closing; M4 Bolt Size; Plastic; Used with L1H15 Rail