NSK
NSK
LH20PTC-01
NSK NSK
Description
LH20PTC-01 LINEAR BRG PROTECTOR PLATE ; WITH CONNECTOR/GREASE
Protector; 2.9 MM T; Steel; Used with LAH20 Carriage
Part #
LH20PTC-01
BDI #
1190001
Details
127.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/LH20PTC-01/p/1190001
Your Price
$ 127.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.02
EAN
0029176082269
Product Group - BDI
L00220
Product Name
Protector
Size
2.9 MM T
Material
Steel
Used With
LAH20 Carriage
Inch - Metric
Metric
Other Features
With Connector
Category - BDI
Profile Rail Accessories
Manufacturer Item Number
LH20PTC-01
Weight / LBS
0.022
Long Description
Protector; 2.9 MM T; Steel; Used with LAH20 Carriage